Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221651

MPN #: EK41120

E-Z Lok™ E-Z Coil™ Economy Thread Repair Kit For Metal, M14-2.0 x 2D

Product Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.

Features:
  • Economy kits include threaded inserts, STI tap, and installation tool
  • Kit Contains: (5x) 41120, (1x) M1016, (1x) 41170
Applications:
  • Soft metals: aluminum, cast iron, magnesium, etc.


PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM14 - 2.0

Product Details

TypeEconomy Kit
Number of Pieces1
Country of OriginGreat Britain
Includes(5x) 41120, (1x) M1016, (1x) 41170
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberEK41120
BrandE-Z Lok