Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (10x) 40320, (1x) M1005, (1x) 40370
Weights & Dimensions
| Size | M3.5 - 0.6 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (10x) 40320, (1x) M1005, (1x) 40370 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK40320 |
| Brand | E-Z Lok |