Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (10x) 40220, (1x) M1004, (1x) 40270
Weights & Dimensions
| Size | M3 - 0.5 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (10x) 40220, (1x) M1004, (1x) 40270 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK40220 |
| Brand | E-Z Lok |