Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (1x) 42115, (1x) M1036, (1x) 42170
- Soft metals: aluminum, cast iron, magnesium, etc.
Weights & Dimensions
| Size | M39 - 4.0 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (1x) 42115, (1x) M1036, (1x) 42170 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK42115 |
| Brand | E-Z Lok |