Features:
- Economy kits include threaded inserts, STI tap, and installation tool
- Kit Contains: (10x) 40510, (1x) M1008, (1x) 40570
Weights & Dimensions
| Size | M5 - 0.8 |
Product Details
| Type | Economy Kit |
| Number of Pieces | 1 |
| Country of Origin | Great Britain |
| Includes | (10x) 40510, (1x) M1008, (1x) 40570 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EK40510 |
| Brand | E-Z Lok |