Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB3221430

MPN #: 240-M6-BR.438

E-Z Lok™ E-Z Press™ M6-1.0 Threaded Insert For Plastic, Flush, Brass, 7/16" Long - Pkg Qty 25

Product Description
E-Z Press™ inserts are threaded inserts designed for post-molding installation in either thermoset plastics or thermoplastics. A slotted design with diamond-knurled OD allows for "cold" installation with optimum torque/pull-out resistance. Cold installation of threaded inserts reduces the cost of moldings and eliminates the need to "chase" threads after molding.

Important Note: Hole size requirements may vary depending on a number of factors, including material and tools.

Features:
  • Install cold with simple press-in Installation
  • Reduce the cost of moldings
  • Cut reject waste caused by misaligned and faulty inserts
  • Install properly without a precise hole depth


PRICE
$7.80  Sold in packages of 25 / $0.31 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM6 - 1.0
Installed Length7/16

Product Details

StyleFlush/Press In
TypeThreaded Press Insert
Country of OriginMade in Taiwan
MaterialBrass
Package Quantity25
DescriptionInsert For Plastic
Manufacturers Part Number240-M6-BR.438
DesignFlush
BrandE-Z Lok