Leeson E110028.00, 3/4HP, 1140RPM, 56 DP 230/460V, 3PH 60HZ Cont. 40C 1.15SF, Rigid, T-Stat
For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications. This motor complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.
Leeson E110028.00, 3/4HP, 1140RPM, 56 DP 230/460V, 3PH 60HZ Cont. 40C 1.15SF, Rigid, T-Stat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$779.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Motor RPM 60 Hertz | 1200 rpm |
| Mounting Location | Rigid |
| Power Factor at Full Load | 64.2 |
| Degree of Protection | IP22 |
| Phase | 3 |
| Manufacturers Part Number | E110028.00 |
| Enclosure | DP |
| 50 Hertz Full Load Amps | 3.2/1.6 FLA |
| Service Factor | 1.15 |
| Brand | Leeson |
| Insulation Class | F |
| Horsepower | 3/4 HP |
| Efficiency Type | Premium |
| Frame | 56 |
| Temperature Rise | 29.8 °F |
| Hertz | 60/50 Hz |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230/460 V |
| Full Load Efficiency | 81.7 |
| Nameplate RPM | 1140 rpm |
| Full Load Amps | 2.8/1.4 FLA |
| Duty | Continuous |
| Poles | 6 |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Warranty
| Warranty | 3 Years from date of invoice |