Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2101382

MPN #: E14C

Extension Spring - 0.312 OD x 0.0286 Wire Dia. - MBHD - Zinc - USA - Pkg of 12 - Gardner E14C

Product Description
Gardner Spring E14C Extension Spring - 0.312 O.D. x 0.0286 Wire Dia. x 1 OAL - 3 lbs/in. - MBHD

High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.

PRICE
$14.75

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Max Weight Load2.62 lbs
Rate3 lbs
Wire Diameter0.0286 in
Diameter0.312 in
Max Extended Length1.73 in

Product Details

Country of OriginMade in USA
FinishZinc Plated
MaterialMBHD (High Carbon Drawn Steel)
Package Quantity12
Manufacturers Part NumberE14C
BrandGardner Spring