Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455300

MPN #: E1PBX

Hoffman E1PBX, Push Button Encl, Extra Deep, 1Pb X 30.5Mm

Product Description
Hoffman E1PBX, Push Button Encl, Extra Deep, 1Pb X 30.5Mm

Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.

Features:
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding nut in body of enclosure
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External wall-mounting brackets
PRICE
$145.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension T3.75 in
Dimension Y2.11 in
A x B x C4 x 4 x 4-3/4
Overall L x W5.00 x 4.22 in
Mounting G x H4.50 x 3.12 in
Gauge16 ga
Hole Size30.5 mm in

Product Details

Type12
ColorGray
Number of Holes1
MaterialSteel
DescriptionExtra-Deep 30.5-mm & 22.5-mm Pushbutton Enclosures
Manufacturers Part NumberE1PBX
BrandHoffman