Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456436

MPN #: E30PBY25M

Hoffman E30PBY25M, Push Button Encl, Extra Lg/Panel, 30Pb X 22.5Mm

Product Description
Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Features:
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External wall-mounting brackets
PRICE
$659.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H19.00 x 14.12 in
Panel Gauge16.50 x 13.00 ga
Panel Size (D x E)419 x 330
Hole Size22.5 mm in
A x B x C18-1/2 x 15 x 6 in

Product Details

Type12
Number of Holes30
MaterialSteel
DescriptionExtra-Large 30.5-mm & 22.5-mm Pushbutton Enclosures with Panels
ColorGray
Manufacturers Part NumberE30PBY25M
BrandHoffman