x

Take 15% off your entire order!

Offer applied at checkout

Don Jo E2000 CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000&5000 Series, 5"x15", Polish Brass

Don Jo E2000 CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000&5000 Series, 5"x15", Polish Brass

Item #: WBB1724318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.85 up to 2% OFF

Minimum Quantity: 2

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo E2000 CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000&5000 Series, 5"x15", Polish Brass

Don-Jo Mfg Wrap Around Polished Brass. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER E2000 CW-PB
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Wrap Around For Kaba/Simplex 1000, E-2000, 4000 & 5000 Series
  • BRAND Don-Jo
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Brass
  • BACKSET INCHES 2-3/4
  • DOOR THICKNESS INCHES 1-3/4
  • COLOR FINISH Polished Brass
  • GAUGE 22 (.032)
  • HEIGHT INCHES 15
  • WIDTH INCHES 5
  • DEPTH INCHES 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 5000-CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000 & 5000 Series, Polish Brass

Item #: B1723659

Not Yet Rated

Usually ships in 10 to 13 days

$41.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo E2000 CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000&5000 Series, 5"x15", Polish Brass

Don Jo E2000 CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000&5000 Series, 5"x15", Polish Brass

Item #: WBB1724318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant