Hoffman A37P21NG, Panel, Lg, Type 1, 37.16X21.50, Fits 48.00X25.5/26, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
Panels for free-stand Type 1 large one-door standard and disconnect enclosures are 12 gauge steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.
PRICE
$395.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Panel Size (D x E) | 37.16 x 21.50 in |
| A x B x C | 37-3/16 x 21-1/2 x 1/8 |
Product Details
| Type | 1 |
| Material | Steel |
| Description | Panels |
| Color | Gray |
| Manufacturers Part Number | A37P21NG |
| Fits | 48.00x25.5/26 |
| For | Free-Stand Type 1 Large One-Door Enclosures |
| Brand | Hoffman |