Eagle® Safety Can For Combustibles, Type I, Flame Arrester, 2.5 Gallon, Green
Write a Review
|
Questions & Answers (0)
Product Description
The rugged and reliable 2.5 gal (9.5 l) Eagle® Green Type I Steel Safety Can for Combustibles (model UI25SG) weighs 5.7 lbs. (2.6 kg) when empty and roughly 27 lbs (13 kg) when full, making it great for quick fuel ups. The pour or fill hole has an inner diameter of 1.65 in (4.19 cm), and because this can measures 10 inches (25.4 cm) high with an outer diameter of 11.25 inches (28.6 cm), it's easy to store in your Eagle® safety cabinet. Ideal for gas/oil mixtures for 2-stroke engines.
Why use Eagle® Type I safety cans? Prevent fires and explosions by controlling flammable vapors with Eagle® heavy-duty Type I safety cans. Our metal safety cans are 100 percent American-made and provide a safe and convenient way to carry, pour and store flammable liquid or fuel. All Eagle® Type I safety cans are accepted under CARB, meet OSHA and NFPA Code 30 requirements, are UL and ULC-listed, and FM-approved for safe storage and handling of flammable liquids.
Leak-tested, dependable engineering. The state-of-the-art engineering and 24-gauge, hot dip, galvanized steel construction of Eagle® Type 1 safety gas cans means you never have to worry about spills or leaks at your facility again. Eagle® cans are the only safety cans made using a unique, deep-drawn process that leaves no top or side seams, eliminating any risk of leaks. It also prevents a gas odor from escaping the can. Plus, the self-closing, leak-tested lid and double interlock, no-weld bottom seam safeguards against spills even if the can is dropped or knocked over. A nitrile gasket automatically releases vapors between 3 and 5 psi internal pressure to prevent rupture. And the non-sparking flame arrester absorbs and dissipates heat, preventing possible ignition or explosion. The comfort grip and trigger release handle allow for smooth pouring without putting unnecessary strain on your employees' wrists. Model UI10FSG also features a fixed steel handle for easy carrying, even when full. In short, our commitment to engineering excellence results in a safety can you can depend on to keep your facility and your team safe.
Promotes clear communication. To minimize accidents and avoid confusion over contents, these durable Type I fuel cans are color-coded according to standard industry conventions (red = gasoline, yellow = diesel, blue = kerosene and green = oil). This allows personnel to swiftly identify and grab the can they need for the job.
Why use Eagle® Type I safety cans? Prevent fires and explosions by controlling flammable vapors with Eagle® heavy-duty Type I safety cans. Our metal safety cans are 100 percent American-made and provide a safe and convenient way to carry, pour and store flammable liquid or fuel. All Eagle® Type I safety cans are accepted under CARB, meet OSHA and NFPA Code 30 requirements, are UL and ULC-listed, and FM-approved for safe storage and handling of flammable liquids.
Leak-tested, dependable engineering. The state-of-the-art engineering and 24-gauge, hot dip, galvanized steel construction of Eagle® Type 1 safety gas cans means you never have to worry about spills or leaks at your facility again. Eagle® cans are the only safety cans made using a unique, deep-drawn process that leaves no top or side seams, eliminating any risk of leaks. It also prevents a gas odor from escaping the can. Plus, the self-closing, leak-tested lid and double interlock, no-weld bottom seam safeguards against spills even if the can is dropped or knocked over. A nitrile gasket automatically releases vapors between 3 and 5 psi internal pressure to prevent rupture. And the non-sparking flame arrester absorbs and dissipates heat, preventing possible ignition or explosion. The comfort grip and trigger release handle allow for smooth pouring without putting unnecessary strain on your employees' wrists. Model UI10FSG also features a fixed steel handle for easy carrying, even when full. In short, our commitment to engineering excellence results in a safety can you can depend on to keep your facility and your team safe.
Promotes clear communication. To minimize accidents and avoid confusion over contents, these durable Type I fuel cans are color-coded according to standard industry conventions (red = gasoline, yellow = diesel, blue = kerosene and green = oil). This allows personnel to swiftly identify and grab the can they need for the job.
PRICE
$80.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Height | 10 in |
| Weight | 6 lbs |
Product Details
| Type | Type I |
| Capacity | 2.5 gal |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | UI25SG |
| Can Type | Oils |
| Brand | Eagle |
Warranty
| Warranty | 10 yr |