Ear muff with NRR 22db rating. Soft foam ear cups and durable nylon headband.
Features:
- NRR 23dB
- Dielectric.
- Durable nylon headband.
- Soft foam ear cups.
- Individually packaged.
- Custom imprinting available.
- Meets ANSI/ASA S3.19-1974
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 8 in |
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 22 dB |
| Description | Nylon Headband Ear Muff |
| Color | Gray/Black |
| Manufacturers Part Number | PM2010 |
| Dielectric | Yes |
| Earmuff Style | Over-the-Head |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | Exceeds ANSI S3.19 |