For noise levels up to 95 dBA. This over-the-head, folding earmuff features a stainless steel headband for consistent force and effective hearing protection. Folding-cups fold up into the headband for compact storage. Stainless steel construction resists bending and warping. Earcup pivot points tilt for optimum comfort and efficiency. Ultra light with liquid/foam filled earmuff cushions. Color-coding for compliance sighting.
3M™ PELTOR™ Optime™ 95 Folding Earmuffs, Over-The-Head, H6F/V, 1/Each
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 21 dB |
| Material | ABS |
| Ear Plug Shape | Earmuffs |
| Package Quantity | 1 |
| Description | Optime 95 Low-Profile Ear Muff |
| Color | Beige |
| Series | Peltor Optime |
| Manufacturers Part Number | H6F/V |
| Dielectric | No |
| Earmuff Style | Folding |
| Brand | 3M |