Bigelow® Earl Grey Black Tea Pods, 1.90 oz, 18/Box
Write a Review
|
Questions & Answers (0)
Product Description
Rich and flavorful way to enjoy your morning cup of tea. Convenient pods are compatible with most pod brewers. Pods present a fast and easy way to enjoy your favorite teas.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 4 x 4 x 6 in |
| Size | 1.90 oz. |
Product Details
| Type | Black Tea |
| Flavor | Earl Grey |
| Packing Type | Pod |
| Package Quantity | 18 |
| Description | Single Flavor Tea Pods |
| Brand | Bigelow |