The perfect packaging for hot, crispy, or cold food. When foam is not an option, these sustainable containers make an excellent alternative. They're made with 50% less plastic and are also top rack dishwasher safe and reusable.
Pactiv Evergreen EarthChoice Vented Microwavable MFPP Hinged Lid Container, 8.5" x8.5"x 3.1", 146/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/5 in |
| Width | 8-1/5 in |
| Height | 3-1/8 in |
| Dimensions | 8-1/5"W x 3-1/8"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 146 |
| Manufacturers Part Number | YCNW0851 |
| Microwavable | No |
| Shape | Square |
| Brand | Pactiv Evergreen |