Pactiv Evergreen EarthChoice Vented Hinged Lid Container, 9"L x 6"W x 2-3/4"H, White, 170/Carton
Write a Review
|
Questions & Answers (0)
Product Description
The perfect packaging for hot, crispy, or cold food. When foam is not an option, these sustainable containers make an excellent alternative. They're made with 50% less plastic and are also top rack dishwasher safe and reusable.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Height | 2-3/4 in |
| Dimensions | 9"L x 6"W x 2-3/4"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | Yes |
| Material | MFPP |
| Number of Compartments | 1 |
| Package Quantity | 170 |
| Manufacturers Part Number | YCNW0207 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |