Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. Dual tab closure ensures that the container is closed. Built in venting allows steam to vent keeping food crisp. Stacking rim increases transport performance.
Pactiv Evergreen SmartLock Container w/ 3 Comp., 9-1/4"L x 9"W x 3-1/4"H, White, Pack of 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 9 in |
| Height | 3-1/4 in |
| Dimensions | 9"W x 3-1/4"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | Yes |
| Number of Compartments | 3 |
| Package Quantity | 150 |
| Manufacturers Part Number | YHLWV9030000 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |