x

Take 15% off your entire order!

Offer applied at checkout

Easy Clear Water Filter System, EQHP-10L, 1.5 Gpm/10,000 Gallons

Easy Clear Water Filter System, EQHP-10L, 1.5 Gpm/10,000 Gallons

Item #: WBB375771

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $144.95

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Easy Clear Water Filter System EQHP10L 1.5 gpm/10,000 Gallons

  • Consistent great-tasting brewed coffee and tea from water with reduced sediment and chlorine taste and odor.
  • Equipment protection from reduced sediment particles that can clog the sprayhead.
  • Reduced scale formation by the controlled release of proprietary scale inhibitors.
  • System includes a head assembly, integral mounting bracket, and single cartridge filter.
  • Quick C onnect valve-in-head design simultaneously shuts off and vents water with 1/4 turn, allowing for simple and trouble-free cartridge change-outs.
  • Filter cartridges incorporate carbon block media and require no pre-activation.
  • Optional pressure gauge allows monitoring of downstream water pressure.
  • NSF Standard 42 and/or FDA C FR-21 compliance provides assurance of safety.
  • 3/8"FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines.
  • System maximum operating pressure is 125 psi (862 kPa) and operating temperature 100°F (38°C).

  • BRAND Bunn
  • MANUFACTURERS PART NUMBER 39000.0001
  • CAPACITY 1.5 gpm/10,000
  • TYPE Sediment & Chlorine Reduction w/Scale Inhibitor
  • REPLACEMENT CARTRIDGES --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Easy Clear Water Filter System, EQHP-10L, 1.5 Gpm/10,000 Gallons

Easy Clear Water Filter System, EQHP-10L, 1.5 Gpm/10,000 Gallons

Item #: WBB375771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant