x

Take 15% off your entire order!

Offer applied at checkout

Easy Clear Water Filter System, EQHP-54, 5.0 Gpm/54,000 Gallons

Easy Clear Water Filter System, EQHP-54, 5.0 Gpm/54,000 Gallons

Item #: WBB375824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $291.95

Save $14.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Easy Clear Water Filter System EQHP54 5.0 gpm/54,000 Gallons

  • Consistent great-tasting brewed coffee and tea from water with reduced sediment and chlorine taste and odor.
  • Incorporates multi-zone pharmacutical grade pleated nylon pre-filter.
  • Pre-filter offers exceptional sediment holding capacity and particle reduction to 0.2 microns.
  • Equipment protection from reduced sediment particles that can clog the sprayhead.
  • Reduced scale formation by the controlled release of proprietary scale inhibitors.
  • System includes a head assembly, integral mounting bracket, and single cartridge filter.
  • Quick C onnect valve-in-head design simultaneously shuts off and vents water with 1/4 turn, allowing for simple and trouble-free cartridge change-outs.
  • Optional pressure gauge allows monitoring of downstream water pressure.
  • Filter cartridges incorporate carbon block media and require no pre-activiation.
  • NSF Standard 42 and/or FDA C FR-21 compliance provides assurance of safety.
  • Certified by NSF to Standard 53 for cyst reduction.
  • 3/8"FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines.
  • System maximum operating pressure is 100 psi (862 kPa) and operating temperature 100°F (38°C).

  • BRAND Bunn
  • MANUFACTURERS PART NUMBER 39000.0006
  • CAPACITY 5.0 gpm/54,000 Gallons
  • TYPE Sediment & Chlorine Reduction
  • REPLACEMENT CARTRIDGES 39000.1006
  • APPROVALS OR CERTIFICATIONS NSF
  • WEIGHT LBS 5.83
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Easy Clear Water Filter System, EQHP-54, 5.0 Gpm/54,000 Gallons

Easy Clear Water Filter System, EQHP-54, 5.0 Gpm/54,000 Gallons

Item #: WBB375824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant