Hefty® Easy Flaps Trash Bags, 30 Gal, 0.85 mil, 30" x 33", Black, 240/Case
Write a Review
|
Questions & Answers (0)
Product Description
Wrap it up with handy Easy Flaps®. Economical and effective, bags with built-in flaps close up just as simply as drawstring bags. Easy-open, easy-dispense roll box.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 33 in |
| Weight | 18.7 lbs |
| Thickness | 0.85 mil |
Product Details
| Type | Medium Duty |
| Color | Black |
| Application | Industrial |
| For Use With | General Use |
| Capacity | 30 gal |
| Material | Plastic |
| Description | Easy Flaps Trash Bags |
| Package Quantity | 240 |
| Manufacturers Part Number | E27744 |
| Brand | Hefty |