Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB3168879

MPN #: SL023-00200

Toter® Slimline Rectangular Trash Can, 23 Gal. Cap., Black

Product Description
No matter which configuration you choose, Toter® Slimline Trash Cans are the perfect solution for your food service environment needs. Made by a roto-molding process that eliminates weak spots, our containers are built for extreme situations and extended service, indoors or outdoors. Available in two sizes with four lid choices, and loaded with useful features like thicker drag strips, three robust handles, rugged rims and venting channels, Toter® Slimline Cans are smart, tough, and dependable members of your team.

Features:
  • Integrated Handles: For ease of use with carrying and transport
  • Bag Cinch: Helps keep bag in place
  • Venting Channels: Aids with easy bag removal
  • Thick Drag Strips: For Increased durability
  • Bottom Handles: Molded in for easy dumping


PRICE
$67.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth23-1/2 in
Height30 in

Product Details

Assembly RequiredNo
TypeSlim Trash Can
ColorBlack
SeriesSlimline
LidNo
Capacity23 gal
Lid TypeOpen
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberSL023-00200
Indoor/OutdoorIndoor/Outdoor
ShapeRectangle
BrandToter