Trap up to 8X more dirt, dust and sand than both conventional flat fringed cotton dust mops and the professional version of a common household sweeping dust cloth brand. Has the power to trap more hair than traditional dust mops and a competitive sweeping dust cloth brand.
Model # :WBB3037847
MPN #: 59152W
Easy Trap Duster, 8" X 30 Ft, White, 1 60 Sheet Roll/Box
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 30 ft in |
| Width | 8 in |
Product Details
| Package Includes | 8" x 6" sheets; 60 sheets/roll |
Related Products
O'Dell BioFiber® 8 x 24" dusting sheets BF248. BioFiber® is the perfect disposable dry dusting sheet for your green cleaning program. BioFiber® is disposable and economical, outperforming the leading sweeper brand while giving the added benefit of being biodegradable. BioFiber® builds an electrostatic charge that draws and locks in dust particles, which improves indoor air quality in hospitals, office buildings, classrooms and stores. The specially formulated long fiber technology attracts 99% of bacteria without use of any chemicals, helping to protect against cross-contamination in ...
Ten-ply, Hygrade white cotton, cut-end design enhances durability while minimizing snags. Quick-drying, absorbent, slot pocket style with synthetic backing. Used for attaching a mop and dusting floors. Works with spray or liquid dust mop treatment and other solutions used to dust floors and add shine. Great for general purpose cleaning and wiping floor surfaces of various materials. Mop and dust mop frame are sold separately.
3M™ Easy Trap Duster - sweep & dust sheets reduce the risk of bad impressions by trapping up to 8X more dirt, dust and sand than when using traditional dust mops or a competitive sweeping dust cloth brand. Convenient disposable sheets mean no laundering. Clean the biffy in a jiffy as it glides through and traps debris, especially hair. Use under any flat floor tool or high duster. Take as little or as much as needed - comes in rolls perforated every 6". Use both sides. Expect minimum training and maximum results in veterinarian clinics, hair salons, hospitals, gyms, schools - nearly ...
Picks up 73% more dust, dirt and debris. Constructed using recycled PET fiber. High tensile strength promotes superior durability. Leaves no sticky residue on hands or floors. Double-sided for extended use. Single-ply construction eliminates the risk of delamination. The future of commercial surface cleaning, turning any dusting tool into an easy-to-use, high-quality dusting appliance. A single-ply, double-sided, disposable, adhesive-coated dusting cloth manufactured to conveniently fit current dusting sheet tools. A patent pending product is constructed of non-woven fibers which are ...
Clip-On Dust Mop quickly and easily snaps onto Boardwalk® Clip-On Dust Mop Frame from standing position. Built from 12-gauge zinc-plated steel hardware for the ultimate in strength and durability. Includes a 180° swivel head with sliding nylon lock that clamps the mop firmly into place. Double-lacquered wood is sturdy and long-lasting. Dust mop head and frame are sold separately.