Easy Wedger (6 Sec)
Write a Review
|
Questions & Answers (0)
Product Description
Save labor and cut perfect wedges every time. Easy Wedger' cuts cleanly and precisely with stay-sharp stainless steel blades that minimize bruising. Works so fast, you can cut to order for the freshest selections possible. Built for years of reliable performance.
PRICE
$219.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/3 in |
| Depth | 19-8/9 in |
| Height | 8-4/5 in |
| Cut Size | 6 Section Wedge |
Product Details
| Type | Wedger |
| Package Quantity | 1 |
| Description | Easy Wedger |
| Manufacturers Part Number | 55550-6 |
| Brand | Nemco |