Easy Frykutter (6 Sec Wedge)
Write a Review
|
Questions & Answers (0)
Product Description
Easy FryKutter uses an exclusive short throw handle and superior engineering to improve leverage for smooth, easy cutting or wedging in just one stroke. Works with natural body motion to eliminate awkward stretching and reduce operator fatigue. Built to last under the toughest day-to-day conditions. Slide-in, slide-out wall bracket (sold separately) fits the same mounting holes as most other machines.
PRICE
$529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 18 in |
| Height | 20 in |
| Cut Size | 6 Section Wedge |
Product Details
| Type | Fry Cutter |
| Package Quantity | 1 |
| Description | Easy Frykutter |
| Manufacturers Part Number | 55450-6 |
| Brand | Nemco |