Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sloan

Model # :WB423174

MPN #: EBV-550-A

Sloan® EBV-550-A Toilet & Urinal Retrofit Sensor Dual Flush Valve, 1.6 GPF

Product Description
Sloan® EBV-550-A Toilet & Urinal Retrofit Sensor Dual Flush Valve, 1.1/1.6 GPF

Specifications:
    Quiet, Exposed, Optima Plus®,Battery Powered, Sensor-Activated, Dual-Flush (sold separately) Retrofit Conversion Kits for Exposed Closet Sloan flushometers with the following features::
    • ADA Compliant Optima Plus® Battery Powered Infrared Side Mount Sensor for automatic "No Hands" operation
    • Chrome Plated Infrared Sensor Housing
    • Non-Hold-Open True Mechanical Override Full Flush Button
    • If the user is present for less than one minute and leaves the sensing zone or chooses the small GREEN override button, a reduced flush initiates (1.1 gpf/4.2 Lpf) eliminating liquid and paper waste, saving 1/2 gallon of water†
    • If the user is present for greater than one minute and leaves the zone or chooses the large BLACK override button, the full flush initiates (1.6 gpf/6.0 Lpf) eliminating solid waste and paper
    • Reduces water volume by up to 30% when a reduced flush occurs
    • Initial Set-up Range Indicator Light (first 10 minutes)
    • User friendly three (3) second Flush Delay
    • Four (4) Size C Batteries included
    • Low Battery Flashing LED
    • User in View Flashing LED
    • Can be installed when handle is on left side or right side of valve
    • Installation Tools provided
    • No External Volume Adjustment to Ensure Water Conservation


    The Side Mount units can be used on standard rough-in Sloan, Royal, Regal and Zurn flushometers.
PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spud Size1-1/2 in

Product Details

Battery TypeC
Gallons per Flush1.1/1.6 gal/flush
Battery Life3 Years, 3,000 Flushes/Month
ColorSilver
Liters per Flush4.2/6
For Use WithToilet
Number of Batteries4
DescriptionDual-Flush Side Mount
Flush TypeSensor
Manufacturers Part NumberEBV-550-A
Installation TypeSide Mount
Vandal ResistantNo
Spud PlacementTop
BrandSloan