Battery Powered, Sensor Operated Auto Flush Retrofit Conversion Kit for Exposed Closet and Urinal Flushometers. Sloan OPTIMA SMO equipped Flushometers provide the ultimate in sanitary protection and automatic operation. There is no need for AC hookups or wall alterations. The Flushometer operates by means of a battery powered infrared sensor. Once the user enters the sensor's effective range and then steps away, the Side Mount Unit initiates the flushing cycle to flush the fixture. User makes no physical contact with the Flushometer surface except to initiate the Override Button when required. Helps control the spread of infectious diseases. 24 Hour Sentinel Flush keeps fixture fresh during periods of nonuse. Automatic operation provides water usage savings over other flushing devices. Reduces maintenance and operation costs. Installation and battery replacement does not require turning off water to the valve.
Sloan® Toilet & Urinal Retrofit Sensor Flush Valve, SMO EBV 89A-METAL
|
Questions & Answers (0)
Product Description
Sloan® Optima® SMO EBV 89A-METAL Auto Flush Valve
Battery Powered, Sensor Operated Auto Flush Retrofit Conversion Kit for Exposed Closet and Urinal Flushometers. Sloan OPTIMA SMO equipped Flushometers provide the ultimate in sanitary protection and automatic operation. There is no need for AC hookups or wall alterations. The Flushometer operates by means of a battery powered infrared sensor. Once the user enters the sensor's effective range and then steps away, the Side Mount Unit initiates the flushing cycle to flush the fixture. User makes no physical contact with the Flushometer surface except to initiate the Override Button when required. Helps control the spread of infectious diseases. 24 Hour Sentinel Flush keeps fixture fresh during periods of nonuse. Automatic operation provides water usage savings over other flushing devices. Reduces maintenance and operation costs. Installation and battery replacement does not require turning off water to the valve.
ADA Compliant OPTIMA® Battery Powered Infrared Sensor for automatic "No Hands"operation Chrome Plated Infrared Sensor Housing Angled Sensor Window Manual Override Flush Button Four (4) Size C Batteries included "Low Battery" Flashing LED with Optional Audio Tone "User in View" Flashing LED Optional 24 Hour Sentinel Flush Infrared Sensor Range Adjustment Screw and Reset Button Installation Tools provided No External Volume Adjustment to Ensure Water Conservation
Battery Powered, Sensor Operated Auto Flush Retrofit Conversion Kit for Exposed Closet and Urinal Flushometers. Sloan OPTIMA SMO equipped Flushometers provide the ultimate in sanitary protection and automatic operation. There is no need for AC hookups or wall alterations. The Flushometer operates by means of a battery powered infrared sensor. Once the user enters the sensor's effective range and then steps away, the Side Mount Unit initiates the flushing cycle to flush the fixture. User makes no physical contact with the Flushometer surface except to initiate the Override Button when required. Helps control the spread of infectious diseases. 24 Hour Sentinel Flush keeps fixture fresh during periods of nonuse. Automatic operation provides water usage savings over other flushing devices. Reduces maintenance and operation costs. Installation and battery replacement does not require turning off water to the valve.
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Height | 5 in |
| Weight | 3 lbs |
| Tailpiece Size | 1 in |
| Spud Size | 1-1/2 in |
Product Details
| Gallons per Flush | 1.6 gal/flush |
| For Use With | Toilet, Urinal |
| Material | High Copper, Low Zinc Brass Castings, Plastic |
| Manufacturers Part Number | 0325105 |
| PSI | 15-100 psi |
| Low Battery Indicator | Yes |
| Spud Placement | Side |
| Sensor Type | Infrared Convergence |
| Brand | Sloan |
| Battery Type | C |
| Type | Toilet / Urinal |
| Control Circuit | 6 VDC |
| Battery Life | 3 Years, 3000 Flushes/Month |
| Color | Silver |
| Sentinel Flush | 24 Hr |
| Number of Batteries | 4 |
| Flush Type | Sensor |
| Vandal Resistant | No |
| Sensor Range | Nominal 8"-54", Factory Set at 24" |
Compliance & Certifications
| ADA Compliant | Yes |