- Quiet & Adjustable: 8-speed digital controller with numeric display. Supports 110-240V and switchable IEC socket power cord. Adjust speed 0–100% with no added hum or noise
- Energy Saving: Cutting-edge brushless EC motor and dual jet impeller delivers 1662 CFM using only 268 Watts
- Controller Support: Compatible with digital and analog external controllers including PWM and 0–10V signals. Includes 3.5mm TRRS wire for connection
- Durable Housing: Cold rolled steel resists damage and harsh elements, reducing maintenance – ideal for grow tents, gardens, farms, crawl spaces, attics, and more
- Inlet Guard: Removable, powder-coated inlet guard included
- Compact Size: Measures 11-1/2" (L) x 14-3/16" (W) x 14" (H). Includes screws and anchors for easy installation in tight spaces
- Certified & Warrantied: ETL listed, conforms to UL 507, CSA C22.2 No 113; includes 2-year warranty
FabricAir EC-12 Variable Speed Controller 12-3/8" Duct Fan, 1662 CFM, 110-240V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 14-3/16 in |
| Height | 14 in |
| Weight | 24 lbs |
| Duct Size | 12-3/8 in |
| Fan Diameter | 12-3/8 in |
Product Details
| Number of Speeds | Variable |
| Motor Type | EC Motor |
| Wattage | 268 W |
| Material | Steel/Plastic |
| Phase | 1 |
| Manufacturers Part Number | 68160012900 |
| Indoor/Outdoor | Indoor |
| Brand | FabricAir |
| RPM | 2800 rpm |
| CFM | 1662 CFM |
| Color | White/Black |
| Amperage | 3.5 A |
| Hertz | 60 Hz |
| Sones | 18.3 |
| Speed Controllable | Yes |
| Voltage Range | 110 - 240 V |
| Voltage | 110 - 240 V |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed, UL 507, CSA C22.2 No 113 |