x

Take 15% off your entire order!

Offer applied at checkout

+

Airmaster Fan EC42DD 42 Inch Direct Drive ECo Mancooler Drum Fan, EC Motor, 1HP, 115V

Airmaster Fan EC42DD 42 Inch Direct Drive ECo Mancooler Drum Fan, EC Motor, 1HP, 115V

Item #: WBB2278235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $803.00

$133.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Airmaster Fan EC42DD 42 Inch Direct Drive ECo Mancooler Drum Fan, EC Motor, 1HP, 115V

Airmaster Fan's first Mancooler with EC (Electrically Commutated) motor technology with a 2 year warranty.
  • EC Motors Can Be Twice as Efficient as Permanent Split Capacitor Motors- saving you money
  • No Maintenance: by Eliminating Fan Shaft, Bearings, Sheaves, and Belts yet Maintains the typical Slow Speed Low Noise of Airmaster's Traditional Mancoolers.
  • Variable Speed Allows to Set the Amount of Airfl ow to Preference and Adjust at Any Time from 10% -100% Speed.


  • Other Key Features
    • Totally Enclosed Motor rated IP56.
    • Steel Hubbed Wheels with Locking Casters for easy mobility.
    • Handle and Cord Wrap on Each Side.
    • Guards are OSHA Compliant.
    • Factory assembled – ready to run.


    • BRAND Airmaster Fan
    • ASSEMBLY Assembled
    • CFM HIGH 15,250
    • WIDTH INCHES 44-1/2
    • HEIGHT INCHES 48
    • DEPTH INCHES 26
    • FAN DIAMETER INCHES 42
    • WEIGHT LBS 66
    • MANUFACTURER'S PART NUMBER EC42DD
    • COLOR FINISH Black / Gray
    • CONSTRUCTION Steel
    • HORSEPOWER 1
    • FAN TYPE Industrial
    • RPM HIGH 466
    • RPM LOW 47
    • WATTS 591
    • PHASE 1
    • AMPS 4.2
    • HERTZ (HZ) 60
    • VOLTAGE 115
    • SPEEDS Variable
    • MOTOR TYPE Totally Enclosed
    • DRIVE TYPE Direct Drive
    • DECIBELS (DBA) 75
    • OSCILLATING/NON-OSCILLATING Non-Oscillating
    • LIMITED WARRANTY YEARS 2
    • APPROVALS OR CERTIFICATIONS OSHA Compliant
    • DESCRIPTION Industrial EC powered Drum Fan
    • POWER CORD TYPE SJT 3 Conductor
    • POWER CORD LENGTH FEET 10
    • MAX AMBIENT TEMPERATURE °F 110
    • BLADE TYPE Aluminum
    • BLADE QUANTITY 4
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Warranty

    This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

    You might be interested in this similar product

    Global Industrial™ 42" Direct Drive Portable Drum Blower Fan, 17600 CFM, 1 HP

    Item #: 600554

    (42)

    Ships same day.

    $498.95

    compare items
    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    Triangle Engineering 42" Mist Kit MK42

    $187.95

    1 item(s) added to cart.

    Extended Service Plans

    Why protect your purchase today?

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Airmaster Fan EC42DD 42 Inch Direct Drive ECo Mancooler Drum Fan, EC Motor, 1HP, 115V

    Airmaster Fan EC42DD 42 Inch Direct Drive ECo Mancooler Drum Fan, EC Motor, 1HP, 115V

    Item #: WBB2278235

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Airmaster Fan EC42DD 42 Inch Direct Drive ECo Mancooler Drum Fan, EC Motor, 1HP, 115V
      Airmaster Fan EC42DD 42 Inch Direct Drive ECo Mancooler Drum Fan, EC Motor, 1HP, 115V
      Airmaster Fan EC42DD 42 Inch Direct Drive ECo Mancooler Drum Fan, EC Motor, 1HP, 115V
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant