- Schabmuller AC-Drive unit
- Integrated operators
- Zapi drive & steer controllers
- Pin-code panel access
- Electric power steering (EPS)
- Proportional lift
- Load back rest (LBR)
- Full free lift
- Warranty: Yes
Mobile ECO APS26-181FFLIM Ride-On Fork-Over Self-Propelled Stacker, 3-Stage Mast, 2600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19,999.00
1
1
Ships in 105 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
| Width | 31-1/8 in |
| Height | 181 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 200 in |
| Weight Capacity | 2600 lbs |
| Weight | 2736 lbs |
| Distance Across Forks | 22-3/8 to 27 (adjustable) |
| Travel Speed | 4.4 mph |
| Fork Length | 45-5/16 in |
| Fork Width | 7-1/8 in |
| Lift Speed | 17.7 ft/min |
| Front Wheel Diameter | 9 in |
| Load Center | 24 in |
Product Details
| Battery Type | 180 Ah |
| Assembly Required | No |
| Type | Self-Propelled Stacker |
| Color | Red |
| Wheel Type | Polyurethane |
| Charger | 25 amp/24V |
| Operation | Battery Operated |
| Manufacturers Part Number | 138181FFL-IM |
| Brand | Mobile |