SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eco-Flo EPC33 Pedestal Sump Pump, 1/3 HP, 3480 GPH

Eco-Flo EPC33 Pedestal Sump Pump, 1/3 HP, 3480 GPH

Item #: WBB771428

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$165.00 up to 21% OFF

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eco-Flo EPP50 Pedestal Sump Pump, 1/2 HP, 5000 GPH

Eco-Flo EPP50 Pedestal Sump Pump, 1/2 HP, 5000 GPH

Eco-Flo EPP33 Pedestal Sump Pump, 1/3 HP, 3000 GPH

Eco-Flo EPP33 Pedestal Sump Pump, 1/3 HP, 3000 GPH

AMT 523C-98 1-1/2" NPT x 29" Indst./Residential Sump Pump, 30ft Disc. Hght, Max 103gpm, 115v

AMT 523C-98 1-1/2" NPT x 29" Indst./Residential Sump Pump, 30ft Disc. Hght, Max 103gpm, 115v

Be Pressure SP-900SD Submersible Pump, 1 HP Side Discharge

Be Pressure SP-900SD Submersible Pump, 1 HP Side Discharge

Be Pressure SP-750TD Submersible Pump, 3/4 HP Top Discharge

Be Pressure SP-750TD Submersible Pump, 3/4 HP Top Discharge

Eco-Flo SPP33V Submersible Sump Pump, Thermoplastic, 1/3 HP, 43 GPM

Eco-Flo SPP33V Submersible Sump Pump, Thermoplastic, 1/3 HP, 43 GPM

Zoeller M72 Automatic Aqua-mate Submersible Sump Pump 72-0001, 1/2 HP

Zoeller M72 Automatic Aqua-mate Submersible Sump Pump 72-0001, 1/2 HP

Battery Back Up w/DC Pump 2700GPH

Battery Back Up w/DC Pump 2700GPH

Eco-Flo ECD75W Submersible Sump Pump, Cast Iron, 3/4 HP, 6000 GPH

Eco-Flo ECD75W Submersible Sump Pump, Cast Iron, 3/4 HP, 6000 GPH

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Little Giant 599303 SPDK Sump Pump Discharge Kit 1-1/4" Hose- 1-1/2" & 1-1/4" Adaptors

Little Giant 599303 SPDK Sump Pump Discharge Kit 1-1/4" Hose- 1-1/2" & 1-1/4" Adaptors

Little Giant 518550 Submersible Use Parts Washer Pump - 115V- 300GPH at 1'

Little Giant 518550 Submersible Use Parts Washer Pump - 115V- 300GPH at 1'

Flotec Cyclone™ Water Removal/Utility Transfer Pump, AC Operation

Flotec Cyclone™ Water Removal/Utility Transfer Pump, AC Operation

Eco-Flo EPC33 Pedestal Sump Pump, 1/3 HP, 3480 GPH

Column style sump pump for sumps minimum 11" in diameter and maximum 24" deep

Features:
  • 8' cord length
  • Available in corrosion resistant thermoplastic (EPP models) or heavy duty cast iron (EPC models)
  • Continuous duty, efficient 115V PSC (permanent split capacitor) motor for lower carbon footprint; higher efficiency using less energy to operate
  • Top mounted adjustable vertical float switch for easy accessibility and adjustment
  • 1-1/2" FNPT discharge
  • EPP series handles 3/16" solids and EPC series pumps handles 3/8" solids

Weights & Dimensions

  • Discharge Connection Size 1-1/2 in
  • Width 8 in
  • Max Diameter Solids 0.375 in
  • Length 9 in
  • Cord Length 8 ft
  • Suction/Draw Head 18 ft
  • Height 33-1/4 in

Product Details

  • Impeller Material Thermoplastic
  • Discharge Connection Type NPT
  • Voltage 115 V
  • Switch Type Adjustable Float
  • Horsepower 1/3 HP
  • Amperage 4 A
  • Type Pedestal Sump Pump
  • Gallons per Minute 39 gal/min
  • Temperature of Liquid Pumped 140
  • Brand Eco-Flo
  • Material Thermoplastic
  • Hertz 60 Hz
  • Manufacturers Part Number EPC33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eco-Flo EPC33 Pedestal Sump Pump, 1/3 HP, 3480 GPH

Eco-Flo EPC33 Pedestal Sump Pump, 1/3 HP, 3480 GPH

Item #: WBB771428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant