Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zing

Model # :WBB2346259

MPN #: 6046*****##*

ZING Eco GHS-SDS Portable Document Case, Recycled Stainless Steel, 6046

Product Description
ZING Eco SDS Portable Document Case, supports compliance with the new Globally Harmonized System (GHS), highly visible with bright red/white colors, built-in 3-ring holder that stores up to 300 sheets, portable or wall mounted, lockable hasp on door, constructed from heavy gauge 75% recycled stainless steel, supports sustainability initiatives and LEED credits. Measures 12"H x 13-5/8"W x 3"D. Made in the USA.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Height12 in

Product Details

TypeDocument Storage Case
MaterialStainless Steel
Package Quantity1
ColorRed
BrandZing