Horizon Mfg. Tri Lingual Eco Friendly SDS Safety Center, 8663, 1-1/2"W Binder
Write a Review
|
Questions & Answers (0)
Product Description
SDS Center - 3 language 1.5" Binder Center ECO FRIENDLY, Includes SDS sign, 1.5" binder, and wire rack, all in one box. Mounting screws included. English, Spanish & French Canadian ECO FRIENDLY Chipboard Binder & Sign made from 100% Recycled Chipboard. This highly visible GHS compliant center is easy to find & makes access to important SDS chemical hazard sheets fast and easy. Made in USA.(for dry climates only).
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
| Ring Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Type | SDS Information Center |
| Color | Red |
| Mounting Location | Mounting Holes |
| Material | Wood Chipboard |
| Language(s) | Tri Lingual |
| Package Quantity | 1 |
| Manufacturers Part Number | 8663 |
| Brand | Horizon Manufacturing |