Zing Eco GHS Sign, Danger Asbestos, 10"W x 14"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco GHS DANGER Sign "Asbestos" is compliant with GHS HazCom 2012 using the specified language updates. Danger Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign includes 4 mounting holes and adhesive tabs and measures 14"H x 10"W. Made in the USA.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1/40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Danger Asbestos |
| Type | Eco GHS Sign |
| Color | Black/Red/White |
| Language(s) | English |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | 2677A |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |