Zing Eco Security Sign, DANGER Keep Gates Closed, 14"W x 10"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Security Sign, "DANGER Keep Gates Closed," clearly communicates security policy. The sign is made in the USA from recycled aluminum and measures 10"H x 14"W. All Zing® signs are made in the USA and UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security Sign |
| Sign Legend | Danger Keep Gates Closed |
| Color | Black/Red/White |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Danger Keep Gates Closed |
| Manufacturers Part Number | 2750 |
| Brand | Zing |