Zing Eco Label, Caution Radioactive Materials, 7"W x 5"H, Recycled Polystyrene, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "CAUTION Radioactive Materials," complies with OSHA regulations and clearly communicates critical safety information. Self-Adhesive signs and labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure. UL Validated for recycled content. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 5 in |
| Size | 5 x 7 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Caution Radioactive Materials |
| Type | Radiation Label |
| Color | Purple/Yellow |
| Language(s) | English |
| Material | Polystyrene |
| Package Quantity | 2 |
| Legend Heading | Caution |
| Manufacturers Part Number | 1928S |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |