Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199866

MPN #: 2692

Zing Eco Parking Sign, Handicapped Parking Fine, Missouri, 12"W x 18"H, Recycled Aluminum

Product Description
Zing® Parking Sign, "Handicapped Parking (Missouri), $50-$300 Fine," complies with Missouri state law and clearly communicates parking policy. The sign is made in the USA from 99% recycled aluminum, and measures 18"H x 12"W. 3M Engineer Grade Prismatic reflective sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years.

The sign is compliant with MUTCD standards. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.

PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Size18 x 12 in

Product Details

Sign ShapeRectangle
TypeParking Sign
Sign LegendParking $50 To $300 Fine
ColorWhite/Blue
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingParking $50 To $300 Fine
Manufacturers Part Number2692
BrandZing