Zing Eco Parking Sign, Handicapped Parking Disabled Permit, Florida, 12"W x 18"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Parking Sign, "Handicapped Parking Only (Florida)," complies with Florida state law and clearly communicates parking policy. The sign is made in the USA from recycled aluminum and measures 18"H x 12"W. The sign meets MUTCD standards and features 3M Engineer Grade Prismatic (EGP) reflective sheeting; EGP sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years.
Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits.
Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Size | 18 x 12 in |
Product Details
| Sign Shape | Rectangle |
| Type | Parking Sign |
| Sign Legend | Parking By Disabled Permit Only |
| Color | Black/White/Blue |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Parking By Disabled Permit Only |
| Manufacturers Part Number | 2685 |
| Brand | Zing |