Zing Eco Parking Sign, Handicapped Parking Penalty, New Jersey, 10"W x 12"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Parking Sign, "Handicapped Reserved Parking (New Jersey), Tow Away Zone," complies with New Jersey state law and clearly communicates parking policy. The sign is made in the USA from 99% recycled aluminum, and measures 12"H x 10"W. 3M Engineer Grade Prismatic reflective sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years. Sign legend - Penalty $250 1st Offense Subsequent Offenses $250 Min. And/Or Up To 90 Days Community Service Tow A-Way Zone At Owner's Expense.
The sign is compliant with MUTCD standards. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
The sign is compliant with MUTCD standards. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 12 in |
| Size | 12 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Parking Sign |
| Sign Legend | Penalty $250 1st Offense Subsequent Offenses $250 Min. And/Or Up To 90... |
| Color | White/Black |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Penalty $250 1st Offense Subsequent Offenses $250 Min. And/Or Up To 90... |
| Manufacturers Part Number | 2696 |
| Brand | Zing |