Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199546

MPN #: 2706

Zing Eco Parking Sign, Handicapped Reserved Parking, Washington, 12"W x 18"H, Recycled Aluminum

Product Description
Zing® Parking Sign, "Handicapped Reserved Parking (Washington), " complies with Washington state law and clearly communicates parking policy. The sign is made in the USA from 99% recycled aluminum, and measures 18"H x 12"W. 3M Engineer Grade Prismatic reflective sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years. The sign is compliant with MUTCD standards. UL Validated for recycled content. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.

PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Size18 x 12 in

Product Details

Sign ShapeRectangle
TypeParking Sign
Sign LegendReserved Parking State Disabled Parking Permit Required
ColorGreen/Blue/White
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingReserved Parking State Disabled Parking Permit Required
Manufacturers Part Number2706
BrandZing