Zing Eco Parking Sign, Private Property No Soliciting Loitering..., 18"W x 12"H, HIP, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Property Sign, 99% recycled .080 Aluminum, 2500, Private Property No Soliciting, 3M Reflective Sheeting, High Intensity Prismatic, meets MUTCD Standards, pre-drilled mounting holes, UL Validated for recycled content, 12" x 18", 1/EA.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 12 in |
| Size | 12 x 18 in |
Product Details
| Sign Shape | Rectangle |
| Type | Property Sign |
| Sign Legend | Private Property No Soliciting Loitering Trespassing, All Offenders Will Be... |
| Color | White/Black/Red |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Private Property No Soliciting Loitering Trespassing, All Offenders Will Be... |
| Manufacturers Part Number | 2501 |
| Brand | Zing |