Zing Eco Parking Sign, Handicapped Parking Disabled..., S. Florida, 12"W x 18"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Parking Sign, "Handicapped Parking Only (South Florida)," complies with South Florida state law and clearly communicates parking policy. The sign is made in the USA from recycled aluminum and measures 18"H x 12"W. The sign meets MUTCD standards and features 3M Engineer Grade Prismatic (EGP) reflective sheeting; EGP sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years.
Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits.
Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Size | 18 x 12 in |
Product Details
| Sign Shape | Rectangle |
| Type | Parking Sign |
| Sign Legend | Parking By Disabled Permit Only Tow-Away Zone & Fine Up To $250 |
| Color | Black/White/Blue |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Parking By Disabled Permit Only Tow-Away Zone & Fine Up To $250 |
| Manufacturers Part Number | 2686 |
| Brand | Zing |