Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3198770

MPN #: 3063

Zing Eco Public Facility Tri View Sign, Hand Wash Station/Estacion..., 20"W x 7-1/2"H,Green On White

Product Description
Zing® Tri-View Projecting Sign, "Hand Wash Station, English/Spanish Bilingual," clearly communicates critical safety information. Ideal for designating important workplace locations, the three-sided design provides 180 degree of visibility and saves valuable space. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 7-1/2"H x 20"W x 5" projecting. Zing® manufactures the only available three-sided projecting signs. Two pre-drilled mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.

PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height7-1/2 in

Product Details

Sign ShapeRectangle
Sign LegendHand Wash Station, Estacion de desinfectante para los manos
MaterialPlastic
DescriptionEco Public Facility Tri View Sign
ColorGreen/White
Manufacturers Part Number3063
BrandZing