- Features:
- Includes two green plastic zip ties
- Features a universally recognized symbol for eyewash
- Can be used with any competitor eyewash
Speakman Emergency Eyewash Sign - Emergency Shower Ad Eyewash Test Kit, SGN1, Green & White
Write a Review
|
Questions & Answers (0)
Product Description
The Speakman branded emergency eyewash safety sign comes complete with ties allowing the user to prominently signal the location of an emergency eyewash station. The sign is high visibility green with white lettering.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Height | 7-3/4 in |
Product Details
| Sign Shape | Rectangle |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Description | Emergency Shower |
| Color | Green |
| Manufacturers Part Number | SGN1 |
| Brand | Speakman |