Zing Eco Public Facility Tri View Sign, Rest Rooms, 9"W x 12"H, White/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Slim Tri-View Projecting Sign, "Rest Rooms," clearly designates rest room facilities. Ideal for designating important workplace locations, the three-sided design provides 180 degree of visibility and saves valuable space. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 12"H x 9"W x 3" projecting. Zing® manufactures the only available three-sided projecting signs. Two pre-drilled mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Rest Rooms |
| Material | Plastic |
| Description | Eco Public Facility Tri View Sign |
| Color | White/Blue |
| Manufacturers Part Number | 4060 |
| Brand | Zing |