Zing Eco Safety Corner Sign, Eye Wash, 10"W x 10"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Projecting Corner Sign, "Eye Wash," clearly communicates critical safety information. The two-sided projecting design saves space, significantly increases visibility, and is ideal for designating important workplace locations.
Zing manufactures the only available corner-mounting sign, which can be easily installed on any 90 degree angle corner. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 10"H x 10"W. Two mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
Zing manufactures the only available corner-mounting sign, which can be easily installed on any 90 degree angle corner. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 10"H x 10"W. Two mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 10 in |
| Size | 10 x 10 in |
Product Details
| Sign Shape | Square |
| Type | Safety Sign |
| Sign Legend | Eye Wash |
| Color | White/Green |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Eye Wash |
| Manufacturers Part Number | 2636 |
| Brand | Zing |