Zing Eco Safety L Sign, Emergency Shut Off, 7"W x 7"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Projecting L Sign, "Emergency Shut-Off, with Down Arrow," clearly communicates critical safety information. The two-sided projecting design significantly increases visibility, and is ideal for designating critical workplace locations. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 7"H x 7"W x 2-1/2" projecting. The sign features pre-drilled mounting holes, and comes with adhesive tabs for easy installation. UV resistant and UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 7 in |
| Size | 7 x 7 in |
Product Details
| Sign Shape | Square |
| Type | Fire Sign |
| Sign Legend | Emergency Shut-Off |
| Color | Red/White |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Emergency Shut-Off |
| Manufacturers Part Number | 2565 |
| Brand | Zing |