Zing Eco Safety Corner Sign, Fire Extinguisher Bilingual, 10"W x 10"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Projecting Corner Sign, "Fire Extinguisher, English/Spanish Bilingual," clearly designates fire extinguisher locations. The sign mounts easily to 90-degree angle corners, and provides significantly more visibility than flat signs. The sign is made in the USA from recycled plastic, and measures 10"H x 10"W. Zing manufactures the only available corner-mounting signs. Two mounting holes and adhesive mounting tabs are included for easy installation.
All Zing® signs are made in the USA from recycled materials. Our signs are UL Validated for recycled content, and support sustainability initiatives and LEED credits.
All Zing® signs are made in the USA from recycled materials. Our signs are UL Validated for recycled content, and support sustainability initiatives and LEED credits.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 10 in |
| Size | 10 x 10 in |
Product Details
| Sign Shape | Square |
| Type | Fire Sign |
| Sign Legend | Fire Extinguisher/Extintor De Incendios |
| Color | Red/White |
| Material | Plastic |
| Language(s) | Bilingual - English/Spanish |
| Package Quantity | 1 |
| Legend Heading | Fire Extinguisher/Extintor De Incendios |
| Manufacturers Part Number | 2635 |
| Brand | Zing |