Zing Eco Safety Tri View Sign, Fire Extinguisher, 9"W x 12"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Slim 3-Sided TriView Sign "FIRE EXTINGUISHER" communicates critical safety messages with 180-degree view that significantly increases visibility of information. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign measures 12"H x 9"W, Projects 3 Inches and includes 2 mounting holes and adhesive tabs. Made in the USA.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Size | 12 x 9 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Sign |
| Sign Legend | Fire Extinguisher |
| Color | White/Red |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Fire Extinguisher |
| Manufacturers Part Number | 4052 |
| Brand | Zing |